Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unv Wrench 1/2 Sq Dr 15Mm Hex 61.9Mm Oal

  • Mfr # SA-58-15M

  • Zoro # G601049870


product price: $73.99
/ea

Key Features

Overall Length
62 mm
Socket Size
25.4 mm
Hex Opening Size
15 mm
Socket Length
28.6 mm
Clearance Depth
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-58-15M
Zoro #
G601049870
UPC #
697099098218
Country of Origin
United States

Dimensions

Overall Length
62 mm
Socket Size
25.4 mm
Hex Opening Size
15 mm
Socket Length
28.6 mm
Clearance Depth
14.3 mm

Details

Item
Unv Wrench 1/2 Sq Dr 15Mm Hex 61.9Mm Oal

Description

Unv Wrench 1/2 Sq Dr 15Mm Hex 61.9Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.