Zoro Homepage

Unv Wrench 1/2 Sq Dr 18Mm Hex 65Mm Oal

  • Mfr # SA-58-18M

  • Zoro # G301049880


product price: $76.79
/ea
Sold in multiples of 12 for $921.48
Free Shipping & Returns

Key Features

Overall Length
66 mm
Socket Size
25.4 mm
Clearance Depth
17.5 mm
Hex Opening Size
18 mm
Socket Length
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-58-18M
Zoro #
G301049880
UPC #
697099098256
Country of Origin
United States

Dimensions

Overall Length
66 mm
Socket Size
25.4 mm
Clearance Depth
17.5 mm
Hex Opening Size
18 mm
Socket Length
31.8 mm

Details

Item
Unv Wrench 1/2 Sq Dr 18Mm Hex 65Mm Oal

Description

Unv Wrench 1/2 Sq Dr 18Mm Hex 65Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.