Zoro Homepage

UNV WRENCH 7/16 HEX DR 13MM HEX 257MM

  • Mfr # KT-7-13M-9

  • Zoro # G901049815


product price: $142.99
/ea
Sold in multiples of 12 for $1,715.88
Free Shipping & Returns

Key Features

Socket Size
22.2 mm
Socket Length
25.4 mm
Shank Length
229 mm
Hex Opening Size
13 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-7-13M-9
Zoro #
G901049815
UPC #
697099411383
Country of Origin
United States

Dimensions

Socket Size
22.2 mm
Socket Length
25.4 mm
Shank Length
229 mm
Hex Opening Size
13 mm
Clearance Depth
11.9 mm

Details

Item
Sckt 1/2 Sq Dr 1 Hex 1-1/2" Oal
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 1 Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.