Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unv Wrench 7/16 Male Hex 13mm Female Hex

  • Mfr # KT-7-13M-12

  • Zoro # G7496213


product price: $129.99
/ea
Sold in multiples of 12 for $1,559.88
Free Shipping & Returns

Key Features

Shank Length
305 mm
Socket Type
6-Point
Hex Opening Size
13 mm
Socket Length
25.4 mm
Socket Diameter
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-7-13M-12
Zoro #
G7496213
UPC #
697099057628
Country of Origin
United States

Dimensions

Shank Length
305 mm
Hex Opening Size
13 mm
Socket Length
25.4 mm
Socket Diameter
22.2 mm
Clearance Depth
11.9 mm

Details

Item
Universal Wrench
Socket Type
6-Point

Description

Universal Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.