Zoro Homepage

UNWRNH TENS 1/4 HEX DR 10MM HEX 174MM

  • Mfr # KS-6-10M-6

  • Zoro # G301049828


product price: $93.89
/ea
Sold in multiples of 12 for $1,126.68
Free Shipping & Returns

Key Features

Socket Size
19.1 mm
Shank Length
152 mm
Clearance Depth
9.5mm
Hex Opening Size
10 mm
Socket Length
20.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS-6-10M-6
Zoro #
G301049828
UPC #
697099054955
Country of Origin
United States

Dimensions

Socket Size
19.1 mm
Shank Length
152 mm
Clearance Depth
9.5mm
Hex Opening Size
10 mm
Socket Length
20.6 mm

Details

Item
Sckt 1/2 Sq Dr 3/4 Dbl-Hex 1-1/2" Oal

Description

Sckt 1/2 Sq Dr 3/4 Dbl-Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.