Torsion Bit, Metric, 1/4", Hex, 5mm, PK5
Mfr # 185-5MM-5PK
Zoro # G7460214
product price:Â $22.55
/pk 5, $4.51/eaKey Features
Bit Style
Hex
Overall Length
1 5/16 in
Hex Shank Size
1/4 in
SAE or Metric
Metric
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185-5MM-5PK
Zoro #
G7460214
UPC #
697099221784
Country of Origin
United States
Dimensions
Overall Length
1 5/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 5/16 in
Fastening Tool Tip Size
5 mm
Point Size
5mm
Shank Size
1/4 in
Tip Size
5.0mm
Bit Industry Size
5 mm
Description
This Apex Power Bit has a hex shank, which makes it compatible with most power tools. It is ideal for use in fastening applications. The screwdriver bit is made of S2 steel and has a hex shank that measures 1/4" in size. This torsion bit also features an overall length of 1 5/16", making it easy to work with. The hex point measures 5mm, while the point size is 5mm as well. Its metric measurement type means you can use this power bit on all your fastening applications, no matter what country they are from. With its high quality construction and versatile design, the Apex 185-5MM Torsion Bit will be an essential tool to have around the house or garage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.