Torsion Bit, Metric, 5/8", Hex, 14mm, 1-9/16"

  • Mfr # SZ-10-14MM

  • Zoro # G7282992


product price:  $21.18
/ea

Key Features

Bit Style
Hex
Overall Length
2 1/4 in
Hex Shank Size
5/8 in
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-10-14MM
Zoro #
G7282992
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Hex Shank Size
5/8 in
Overall Bit Length
1 9/16 in
Fastening Tool Tip Size
14 mm
Shank Size
14 mm
Point Size
14mm
Drive Size
5/8"
Tip Size
14mm
Insert Length
1-9/16 in
Bit Industry Size
14 mm

Details

Item
Torsion Bit
Bit Style
Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Fastening Tool Item
Torsion Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
For Use With
Bit Holder
Application - Tools
Power
Impact Rated
Impact Rated
Tip Type
Standard
Number of Points
6
Application
Drive Hex Head Fasteners
Shank Shape
Square
Compatible Product Type
Bit Holder
For Tool Type
Power
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Head Style
Hex
Product Type
Torsion Bit
Measurement System
Metric

Description

Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 14 mm, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, Metric, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.