Shop APEX TOOL GROUP
See all product information
Create Account
Torsion Bit, Metric, 7/16", Hex, 3mm, PK5
Mfr # SZ-7-3MM-5PK
Zoro # G7445103
product price:Â
$
61.49
/pk of 5, $12.30/ea
Key Features
Bit Style
Hex
Overall Length
2 1/4 in
Hex Shank Size
7/16 in
SAE or Metric
Metric
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-7-3MM-5PK
- Zoro #
- G7445103
- UPC #
- 697099636755
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/4 in
- Hex Shank Size
- 7/16 in
- Overall Bit Length
- 2 1/4 in
- Fastening Tool Tip Size
- 3 mm
- Point Size
- 3mm
- Shank Size
- 7/16 in
- Tip Size
- 3.0mm
- Bit Industry Size
- 3.0 mm
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3 mm, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, Metric, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5