7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip

  • Mfr # 87 02 180
  • Zoro # G9750246
product price: 
$
42.19
/ea

Key Features

Overall Length
7 1/4 in
Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
87 02 180
Zoro #
G9750246
UPC #
843221002084
Country of Origin
Germany
Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Ergonomic
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
18
Max. Jaw Opening
1 1/2 in
Insulated
No
Plier Product Group
Pliers
Nonsparking
No
Includes
87 Series
Tether Capable
Tether Capable
Item
Tongue and Groove Plier
Adjustment Type
Push Button
Tether Style
Tether Capable
Grip Style
Knurled
For Use With
Nuts, Pipes, Pumps
Jaw Shape
V
Tether Ready
No
Grip Material
Bi-Material
Jaw Opening Type
Manual
Adjustment Mechanism
Push Button
Non-Sparking
No
Plier Type
Tongue & Groove Pliers
Series
Knipex Cobra
Weight
0.43 lb
Steel Type
Chrome Vanadium Electric Steel
Number of Jaw Positions
18
Pinch-Free Handles
Yes
Plier Material
Steel
Maximum Jaw Opening
1 1/2 in
Jaw Texture
Serrated
Compatible Product Type
Nuts, Pipes, Pumps

Dimensions

Overall Length
7 1/4 in
Jaw Width
7/8 in
Jaw Length
3/4 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Fits Chest Size
Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 7 1/4 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 18, Jaw Width 7/8 in, Jaw Length 3/4 in, Grip Style Knurled, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking

Ratings & reviews