Torsion Bit, Metric, 7/16", Hex, 4mm, PK5
Mfr # SZ-7-4MM-5PK
Zoro # G7445094
product price: $39.19
/pk 5, $7.84/eaKey Features
Bit Style
Hex
Overall Length
2 1/4 in
Hex Shank Size
7/16 in
SAE or Metric
Metric
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SZ-7-4MM-5PK
Zoro #
G7445094
UPC #
697099636359
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Hex Shank Size
7/16 in
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
4 mm
Shank Size
4 mm
Point Size
4mm
Tip Size
4.0mm
Bit Industry Size
4 mm
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 4 mm, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, Metric, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.