Shop APEX TOOL GROUP
See all product information
Create Account
Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8"
Mfr # SZ-7-5MM
Zoro # G7477741
product price:Â
$
9.65
/ea
Key Features
Bit Style
Hex
Overall Length
2 1/4 in
Hex Shank Size
7/16 in
SAE or Metric
Metric
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-7-5MM
- Zoro #
- G7477741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/4 in
- Hex Shank Size
- 7/16 in
- Overall Bit Length
- 7/8 in
- Fastening Tool Tip Size
- 5 mm
- Point Size
- 5mm
- Shank Size
- 5 mm
- Tip Size
- 5.0mm
- Bit Industry Size
- 5 mm
- Insert Length
- 1-3/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
The Apex SZ-7-5MM Torsion Bit is the ideal tool for your insert bit needs. The torsion bit has a hex shank size of 7/16 in. and an overall bit length of 7/8 in. It has a 5mm hex tip size, with a fastening tool material of S2 steel. This screwdriver bit also features a hex shank style and point size of 5mm. Equip yourself with the Apex Insert Bit to get your job done quickly and efficiently.