Zoro Homepage

Torsion, Stl, 3/8in, Hex, Unfnshd, 0.5in, 5PK

  • Mfr # SZ-24-5PK

  • Zoro # G7444385


product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns

Key Features

Bit Style
Square
Overall Length
2 1/2 in
Hex Shank Size
1/2"
SAE or Metric
SAE
Shank Style
Socket Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-24-5PK
Zoro #
G7444385
UPC #
697099636526
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
1/2"
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
3/8 in
Shank Size
1/2"
Tip Size
3/8 in
Point Size
3/8"
Drive Size
1/2 in
Bit Length
1 3/8 in
Socket Depth
Standard

Description

Torsion Bit, Replaceable Insert Yes, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, S2 Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.