Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5
Mfr # 445-3X-5PK
Zoro # G7443712
product price:Â $15.39
/pk 5, $3.08/eaKey Features
Bit Style
Slotted
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
445-3X-5PK
Zoro #
G7443712
UPC #
697099277156
Country of Origin
United States
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
8F-10R
Shank Size
1/4 in
Point Size
8F-10R
Tip Size
8F-10R
Bit Industry Size
8F-10R
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 8F-10R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.