Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5

  • Mfr # 440-TX-10-W-5PK

  • Zoro # G7443913


product price: $33.39
/pk 5, $6.68/ea

Key Features

Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-TX-10-W-5PK
Zoro #
G7443913
UPC #
697099997481
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T10
Point Size
T10
Shank Size
1/4 in
Tip Size
T10
Bit Industry Size
T10

Details

Item
Insert Bit
Bit Style
Torx(R)Align
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Fastening Tool Item
Insert Bit
For Use With
Bit Holder
Single End/Double End
Single End
Application - Tools
Power
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Tip Type
Standard
Shank Shape
Hex
Application
Driving Screws
For Tool Type
Power
Compatible Product Type
Bit Holder
Measurement System
Imperial
End Design
Single End
Head Style
Torx(R)
Product Type
Insert Bit
Includes Bit Holder
Bit Holder Not Included

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R)Align, Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.