Torsion Bit, SAE, 5/16", Hex, 5/16", PK5
Mfr # 212-5/16A-ACR-5PK
Zoro # G7464563
product price:Â $75.15
/pk 5, $15.03/ea
Free Shipping & Returns
Key Features
Overall Length
1 1/4 in
Hex Shank Size
5/16 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212-5/16A-ACR-5PK
Zoro #
G7464563
UPC #
697099636793
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Hex Shank Size
5/16 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
5/16 in
Shank Size
5/16 in
Point Size
5/16"
Tip Size
5/16"
Bit Industry Size
5/16 in
Description
If you are looking for a quality insert bit, this Apex Torsion Bit is the tool to have on hand. It has an overall length of 1 1/4 in., making it ideal for getting into tight spaces. The hex shank size is 5/16" and its point size is 5/16". The bit style is Torq and the fastening tool material is S2 steel. This pack includes five bits with hex shanks measuring 5/16". The Apex Insert Bit will make your job easier by providing precision, accuracy, and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.