Torsion Bit, SAE, 5/16", Hex, No 8, 1-1/4", PK5
Mfr # 212-8A-5PK
Zoro # G2716131
product price: $51.15
/pk 5, $10.23/eaKey Features
Bit Style
Torq-Set
Overall Length
1 1/4 in
Hex Shank Size
5/16 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212-8A-5PK
Zoro #
G2716131
UPC #
697099633303
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Hex Shank Size
5/16 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#8
Shank Size
5/16 in
Point Size
#8
Tip Size
#8
Bit Industry Size
#8
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #8, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.