Zoro Homepage

Torsion Bit, SAE, 5/16", Hex, 8F-10R, PK5

  • Mfr # 485-3X-5PK

  • Zoro # G7494496


product price: $24.19
/pk 5, $4.84/ea

Key Features

Bit Style
Slotted
Overall Length
1 1/2 in
Hex Shank Size
5/16 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-3X-5PK
Zoro #
G7494496
UPC #
697099280897
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Hex Shank Size
5/16 in
Overall Bit Length
1 1/2 in
Fastening Tool Tip Size
8F-10R
Shank Size
5/16 in
Point Size
8F-10R
Tip Size
8F-10R
Bit Industry Size
8F-10R

Details

Item
Insert Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
For Use With
Bit Holder
Impact Rated
Impact Rated
Application - Tools
Power
Tip Type
Standard
Shank Shape
Hex
Application
Driving Screws
Compatible Product Type
Bit Holder
End Design
Single End
Head Style
Slotted
For Tool Type
Power
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit
Measurement System
Imperial

Description

This Apex 485-3X-5PK Torsion Bit is the ideal tool for inserting screws into hard to reach places. The bit has an overall length of 1 1/2 in. and a hex shank size of 5/16". It has a 5/16" hex shank, which is compatible with most drill chucks. Made from S2 steel, the insert bit features 8F and 10R point sizes. This package contains five bits, which are not finished. The Apex 485 3X 5PK Insert Bit is an essential tool that will make working on your project much easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.