Shop APEX TOOL GROUP
See all product information
Create Account
Torsion Bit, SAE, 7/16", Hex, 3/32", 1-3/8"
Mfr # SZ-9-A
Zoro # G9514836
product price:Â
$
13.99
/ea
Key Features
Bit Style
Hex
Overall Length
2 1/4 in
Hex Shank Size
7/16 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-9-A
- Zoro #
- G9514836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/4 in
- Hex Shank Size
- 7/16 in
- Overall Bit Length
- 1 3/8 in
- Fastening Tool Tip Size
- 3/32 in
- Shank Size
- 7/16 in
- Point Size
- 3/32"
- Tip Size
- 7/64"
- Drive Size
- 3/8"
- Insert Length
- 1-3/8 in
- Bit Industry Size
- 3/32 in
- Nutsetter Hex Size
- 7/64 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/32 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 3/8 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.