Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-7/8 in. 12pt Socket, Chrome Vanadium, Corrosion Resistant
- Mfr # W34560
- Zoro # G923310399
product price:Â
$
25.49
/ea
Key Features
Width
2.56 in
Drive Size
3/4 in
Drive End Type
12 Point
Impact Rated
No
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34560
- Zoro #
- G923310399
- UPC #
- 39564345609
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2.56 in
- Drive Size
- 3/4 in
- Depth
- 0.99 in
- Overall Length
- 2.76 in
- Socket Depth
- Standard
Details
- Drive End Type
- 12 Point
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Color
- Silver
- SAE or Metric
- SAE
- Item
- Socket 12pt 1-7/8
- Number of Points
- 12 point
- Grade
- Professional
- Finish
- Chrome
Description
The Performance Tool 3/4-Inch drive 12-Point SAE Standard Socket with 1-7/8-Inch Size is the perfect choice for heavy-duty jobs that require a strong and durable tool. Constructed from Chrome Vanadium Alloy Steel, it's designed to withstand even the toughest conditions. The socket features recessed edges on socket openings that are designed to reduce fastener rounding, ensuring a snug fit that won't slip or strip. The polished nickel chrome plated finish resists corrosion, helping to prolong the life of the socket. The large stamping on the socket provides quick identification, making it easy to grab the right size in a busy workshop or garage. This versatile socket size is ideal for a range of applications, from automotive work to industrial maintenance. Invest in the Performance Tool 3/4-Inch drive 12-Point SAE Standard Socket with 1-7/8-Inch Size for a reliable and efficient tool for your heavy-duty jobs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.