Apex Tool Group
Torsion Bit, SAE, 7/16", Hex, 5/32", 7/8"
- Zoro #: G7528902
- Mfr #: SZ-11-A
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 5/32 in
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 7/16 in
- Overall Bit Length: 7/8 in
- Single End/Double End: Single End
$13.98
Ships from United States
Subtotal: $13.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #SZ-11-A Specifications
- Zoro #: G7528902
- Mfr #: SZ-11-A
- UPC #: 069709912656
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 5/32 in
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 7/16 in
- Overall Bit Length: 7/8 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- SAE or Metric: SAE
- Impact Rated: Yes
- Finish: Unfinished
- Point Size: 5/32"
- Item: Insert Bit
- Shank Size: 7/16"
- Overall Length: 7/8"
- For Use With: Bit Holder
- Country of Origin (subject to change): United States
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/32 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7/8 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Reviews of Apex Tool Group #SZ-11-A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No1/4 T 170-1/4B
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 185-000X-5PK
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T55 Torx(R) 854-TX55-150M-1PK
- APEX TOOL GROUP SCREWDRIVER TIP .031" X 0.750" ST SERIES WELST5
- APEX TOOL GROUP Power Bit, SAE, 7/16", PK5 AN-04-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 185-4X
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No2 P 440-2-ACR2X
- APEX TOOL GROUP Torx Plus PT 55IP, 5/16 Hex Insert Drive 480-55IPX
- APEX TOOL GROUP Bit 5/8 Hex Drv Power No.10. Tri-Wing TW-10
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 40L594
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex 05003461001
- Apex Tool Group Screwdriver Bits