Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Cr-Mo Thin wall Impact Socket
- Mfr # 463822
- Zoro # G923581621
product price:Â
$
6.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463822
- Zoro #
- G923581621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463822 Impact Socket This 1/2-inch drive, 11/16-inch thin wall impact socket is built for high-torque fastening where clearance is limited. Its compact 38mm (1.5 inch) overall length helps reach fasteners in tighter areas while keeping the tool stable and easy to control. Manufactured from Chromium Molybdenum Alloy Steel (Cr-Mo), the socket is designed for strength and long-term durability, with anti-corrosive properties for demanding shop conditions. A heat-treated construction with oil quenching and a matte black oxide coating supports a tough exterior and strong inner core. Key Benefits Thin wall design improves access in tight clearances around fasteners. 1/2 inch drive and 11/16 inch size for high-torque impact work. 38mm (1.5 inch) overall length balances reach and compact handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment supports tough exterior with strong inner core. Matte black oxide coating adds protection for professional, heavy-use environments. Permanently stamped size markings speed identification and tool organization. SKU: 463822. Its combination of thin-wall access, compact length, and Cr-Mo durability makes it a dependable choice for repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.