Shop APEX TOOL GROUP
See all product information
Create Account
Torsion Bit, SAE, 7/16", Hex, 9/16", 7/8", SS
Mfr # SZ-18-A
Zoro # G2306930
product price:Â
$
9.49
/ea
Key Features
Bit Style
Hex
Overall Length
1 3/8 in
Hex Shank Size
7/16 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ-18-A
- Zoro #
- G2306930
- UPC #
- -
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Hex
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Unfinished
- Material
- Stainless Steel
- Application - Tools
- Power
- Fastening Tool Material
- Stainless Steel
- Single End/Double End
- Single End
- Fastening Tool Item
- Insert Bit
- For Use With
- Bit Holder
- Impact Rated
- Impact Rated
- Tip Type
- Standard
- Application
- Drive Hex Head Fasteners
- Shank Shape
- Square
- Measurement System
- Imperial
- Head Style
- Hex
- Compatible Product Type
- Bit Holder
- Product Type
- Insert Bit
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Power
- End Design
- Single End
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 9/16 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 7/8 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit