Torx Bit T27 35
Mfr # 49-B-TX-27
Zoro # G3621740
product price: $10.99
/eaKey Features
Bit Style
Torx(R)
Overall Length
3-1/2"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-B-TX-27
Zoro #
G3621740
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3-1/2"
Shank Size
1/4"
Point Size
0.195"
Body Dia.
0.215 in
Driver Size
T-27
Details
Item
Torx Bit T27 35
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Fastening Tool Item
Socket Bit
Description
Torx Bit T27 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.