Torx Powerbit, 2-3/4"
Mfr # 49-A-TX-10
Zoro # G1925417
product price:Â $9.55
/ea
Sold in multiples of 2 for $19.10
Key Features
Bit Style
Torx(R)
Overall Length
2-3/4"
SAE or Metric
SAE
Material
Steel
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-A-TX-10
Zoro #
G1925417
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-3/4"
Shank Size
0.15 dia.
Point Size
T-10
Body Dia.
0.150 in
Details
Item
Driver Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Material
Steel
Impact Rated
Not Impact Rated
Fastening Tool Material
Steel
Fastening Tool Item
Socket Bit
Head Style
Torx(R)
Measurement System
Imperial
Description
Driver Bit, Bit Style Torx(R), Fastening Tool Material Steel, SAE, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.