Shop APEX TOOL GROUP
See all product information
Create Account
Torx Tip No60 5/8 Dr
Mfr # SZ-TX-60-A
Zoro # G0761288
product price:Â
$
52.19
/ea
Key Features
Bit Style
Torx(R)
Overall Length
1-9/16"
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-TX-60-A
- Zoro #
- G0761288
- UPC #
- 697099635956
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-9/16"
- Fastening Tool Tip Size
- #60
- Shank Size
- 5/8
- Point Size
- 0.520"
- Driver Size
- T-60
Details
- Item
- Torx Tip No60 5/8 Dr
- Bit Style
- Torx(R)
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Proprietary Steel and Heat Treat Process
- Fastening Tool Item
- Socket Bit
Description
Torx Tip No60 5/8 Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.