Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Tamperproof Star Bit Socket 180mmL
- Mfr # 310+7750
- Zoro # G323583300
product price:Â
$
12.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+7750
- Zoro #
- G323583300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 3/8 Inch Drive 180mm Length Durable Design - 310+7750 Tamperproof Bit Socket This tamperproof star bit socket is built for working with T-50 tamperproof star fasteners where a secure, consistent fit matters. The 3/8 inch drive and extended 180mm length help provide added reach while maintaining control during installation or removal. Constructed from High Speed Steel with anti-corrosive properties, it is designed for long-term durability in professional toolboxes. Permanent size stamping supports quick identification and better organization when multiple bit sockets are in use. Key Benefits T-50 tamperproof star bit profile helps maintain a secure fastener grip. 3/8 inch drive size integrates easily with common ratchets and extensions. 180mm overall length supports added access and reach in tight areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size marking enables fast identification and better tool organization. Bit socket design is securely attached yet interchangeable for service flexibility. Designed and made for professional technicians, this socket meets ANSI requirements and is intended to handle heavy use over time. The durable High Speed Steel build, clear stamped sizing, and tamperproof star compatibility make it a dependable choice for consistent results on specialized fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.