Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Traction Mat, Red, 3 ft. W x T21S0034RD

Traction Mat, Red, 3 ft. W x (Discontinued)

  • Mfr # T21S0034RD
  • Zoro # G5611304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T21S0034RD
Zoro #
G5611304
UPC #
-
Country of Origin
Thailand

Dimensions

Thickness
3/8"

Details

Item
Traction Mat
Color
Red
Oil Resistant
Yes
Antifatigue
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Standards
ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
Anti-Slip Surface
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Traction Mat, Thickness 3/8 In., Antimicrobial No, Anti-Slip Surface Yes, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.