Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Rack, 12-5/8" L, 66-1/2" W, 30" H

  • Mfr # ATR-RACK-V2

  • Zoro # G3153589


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Features
Adjustable Cross Bars, Sliding System, Clamp-On Installation
Load Capacity
800 lb
Width
66 1/2 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATR-RACK-V2
Zoro #
G3153589
UPC #
-
Country of Origin
China

Dimensions

Width
66 1/2 in
Height
30 in
Length
12 5/8 in

Details

Material
Aluminum
Features
Adjustable Cross Bars, Sliding System, Clamp-On Installation
Item
Truck Rack
Load Capacity
800 lb
Color
Silver
Includes
(4) Ladder Stops
Truck Rack Style
Truck Bed Racks
Installation Type
Truck Bed Mounted
Maximum Load Capacity
800 lb
Drilling Required
No
Adjustable
Yes
Finish
Zinc Plated; Anodized

Description

Truck Rack, Truck Rack Style Truck Bed Racks, Aluminum, Maximum Load Capacity 800 lb, Length 12 5/8 in, Width 66 1/2 in, Height 30 in, Silver, Adjustable Yes, Drilling Required No, Finish Zinc Plated; Anodized, Installation Type Truck Bed Mounted, Mounting Location Truck Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.