Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H
Mfr # HITCH-EXT
Zoro # G3151105
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
28 1/4 in to 48 3/4 in
Finish
Powder Coated
Load Capacity
375 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HITCH-EXT
Zoro #
G3151105
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Width
28 1/4 in to 48 3/4 in
Length
53 in
Details
Finish
Powder Coated
Load Capacity
375 lb
Color
Black
Material
Steel
Item
Truck Bed Extender
Installation Type
Truck Bed Mounted
Includes
Blaze Orange Safety Flag, Two Reflective Safety Strips
Maximum Load Capacity
375 lb
Adjustable
Yes
Truck Rack Style
Truck Bed Extension Racks
Description
Truck Bed Extender, Truck Rack Style Truck Bed Extension Racks, Steel, Maximum Load Capacity 375 lb, Length 53 in, Width 28 1/4 in to 48 3/4 in, Height 10 in, Black, Adjustable Yes, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.