Utility Rack, 13-1/2" L, 52" to 68" W, 32"H
Mfr # SLR-HA-RACK-DLX
Zoro # G3152654
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
Load Capacity
500 lb
Length
13 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLR-HA-RACK-DLX
Zoro #
G3152654
UPC #
-
Country of Origin
China
Dimensions
Length
13 1/2 in
Height
32 in
Width
52 in to 68 in
Details
Material
Steel
Item
Truck Rack
Finish
Powder Coated
Load Capacity
500 lb
Color
Black
Includes
(2) Sturdy Ladder Uprights
Maximum Load Capacity
500 lb
Adjustable
Yes
Installation Type
Truck Bed Mounted
Truck Rack Style
Truck Bed Racks
Drilling Required
Yes
Description
Truck Rack, Truck Rack Style Truck Bed Racks, Steel, Maximum Load Capacity 500 lb, Length 13 1/2 in, Width 52 in to 68 in, Height 32 in, Black, Adjustable Yes, Drilling Required Yes, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.