Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Rack, 13-3/4" L, 52" to 68"W, Steel

  • Mfr # SLR-RACK-DLX

  • Zoro # G3151236


product price: $152.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Includes
(4) Tie-Down Cleats, Installation Hardware, Removable Endcaps
Color
Black
Width
52 in to 68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR-RACK-DLX
Zoro #
G3151236
UPC #
-
Country of Origin
China

Dimensions

Width
52 in to 68 in
Height
30 1/2 in
Length
13 3/4 in

Details

Material
Steel
Finish
Powder Coated
Includes
(4) Tie-Down Cleats, Installation Hardware, Removable Endcaps
Item
Truck Rack
Color
Black
Load Capacity
500 lb
Installation Type
Truck Bed Mounted
Truck Rack Style
Truck Bed Racks
Mounting Hardware Required
Yes
Drilling Required
Yes
Mounting Hardware Included
Yes
Maximum Load Capacity
500 lb
Adjustable
Yes

Description

Truck Rack, Truck Rack Style Truck Bed Racks, Steel, Maximum Load Capacity 500 lb, Length 13 3/4 in, Width 52 in to 68 in, Height 30 1/2 in, Black, Adjustable Yes, Drilling Required Yes, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Mounting Location Truck Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.