Zoro Homepage

Wrench, 7/16 Hex Dr 15mmHex 181mm OAL

  • Mfr # KB-8-15M-6

  • Zoro # G6665318


product price: $126.99
/ea
Sold in multiples of 12 for $1,523.88
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Number of Points
6
Output Drive Size
7/16"
Bit Length
152mm
Socket Depth
28.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-8-15M-6
Zoro #
G6665318
UPC #
697099040989
Country of Origin
United States

Dimensions

Output Drive Size
7/16"
Bit Length
152mm
Socket Depth
28.6mm
Socket Diameter
25.4 mm
Hex Opening Size
15 mm
Socket Length
28.6 mm
Clearance Depth
14.3 mm
Shank Length
152 mm

Details

Item
Universal Wrench
SAE or Metric
Metric
Number of Points
6
Output Drive Type
Male Hex

Description

Socket Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.