Zoro Homepage

Buna-N, 70 Durometer, Black, No 037, 100PK

  • Mfr # SB-H70037-100

  • Zoro # G908630511


product price: $8.39
/pk 100, $0.08/ea

Key Features

Dash Number
037
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-H70037-100
Zoro #
G908630511
UPC #
810131690359
Country of Origin
Viet Nam

Dimensions

Nominal Inside Dia.
2 1/2"
Actual Inside Dia.
2.489"
Nominal Outside Dia.
2 5/8"
Actual Outside Dia.
2.629"

Details

Dash Number
037
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40°F - 250°F
Type
O-Ring
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.