Zoro Homepage

Buna-N, 70 Durometer, Black, No 119, 25PK

  • Mfr # SB-H70119-25

  • Zoro # G908630467


product price: $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57

Key Features

Dash Number
119
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-H70119-25
Zoro #
G908630467
UPC #
810131690519
Country of Origin
Viet Nam

Dimensions

Nominal Inside Dia.
15/16"
Actual Inside Dia.
0.924"
Nominal Outside Dia.
1 1/8"
Actual Outside Dia.
1.13"

Details

Dash Number
119
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40°F - 250°F
Grade
Standard
Type
O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.