Zoro Homepage

Buna-N, 70 Durometer, Black, No 218, 10PK

  • Mfr # SB-H70218-10

  • Zoro # G708630506


product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97

Key Features

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-H70218-10
Zoro #
G708630506
UPC #
810131690724
Country of Origin
Viet Nam

Dimensions

Nominal Inside Dia.
1 1/4"
Actual Inside Dia.
1.234"
Nominal Outside Dia.
1 1/2"
Actual Outside Dia.
1.512"

Details

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Grade
Standard
Type
O-Ring
Temp. Range
-40°F - 250°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.