Zoro Homepage

Features Interface cable for connecting apg cash drawer to 24v receipt printer (ca

  • Mfr # CD-101A

  • Zoro # G703912584


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-101A
Zoro #
G703912584
UPC #
851398005005
Country of Origin
China

Description

Features
  • Interface cable for connecting apg cash drawer to 24v receipt printer (cash drawer and printer)
  • Suitable for APG cash drawers with MultiPRO 320 or 520 interface
  • 8P8C (RJ45) plug at one end for connecting to cash drawer and 6P6C (RJ12) plug at other end for connecting to printer or terminal
  • Measures 5' long
Compatibility
  • Epson Printer Series
Specifications
  • Cable Length: 10 ft.
  • Device Supported: Printer
  • Product Type: Network Cable
  • Conductor: Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.