Digital Pressure Gauge, Range 0-15 PSIA

  • Mfr # PG10-15.00-PSIA-F0-L0-E0-C0-P0-N0-B0

  • Zoro # G106917797


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
5.45 in x 2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG10-15.00-PSIA-F0-L0-E0-C0-P0-N0-B0
Zoro #
G106917797
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
5.45 in x 2.25 in

Description

PG10 Digital Pressure Gauge Range 015 PSI Absolute Pressure Reference 14 NPTM Bottom Port 2 C alkaline 8000 hours typical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.