
Modbus Ultrasonic Level Sensor Range: 4 - 79 inches (101 - 2007 mm), 1 inch NPT, 6 ft cable
Mfr # MNU-5414-C6
Zoro # G706917883
product price: $653.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNU-5414-C6
Zoro #
G706917883
UPC #
-
Country of Origin
United States
Description
- •Output: Modbus RTU (RS-485)
- •Operating Range: 0.3 - 6.6 ft. / 4 in. - 79 in. / 101mm - 2007mm (54x4)
- •Measures distance, level, or volume
- •Accuracy: ±0.25% of detected range
- •Resolution: 0.1in (2.5mm)
- •NEMA 6P environmental rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.