
SS Horizontal Float Switch, 1/2 in-1/2 in (Outer-Inner), 48" Wire, High Temp, Liquids with 0.6+ SG
Mfr # FS-500-HT-M1-M1-0.6-P1P1-48
Zoro # G006917774
product price: $239.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-500-HT-M1-M1-0.6-P1P1-48
Zoro #
G006917774
UPC #
-
Country of Origin
United States
Description
- •High Temperature version: Operating temperatures up to 500° F (260° C) & 300 PSI
- •Can be used in a wide range of liquids
- •NSF 169 Food Grade/ CE
- •Switch rated for 100 W
- •3D Printed Sleeve for Unmatched Switch Repeatability - Perfect for OEM’s
- •The stem is milled out of a solid piece of 316L Stainless Steel – there are no welds
- •Minimum 0.6 Specific Gravity
- •Enclosure Rating: NEMA 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.