Submersible Level Transducer for Clean Liquids

  • Mfr # PT-500-20-PSI-G-L1-E0-P1-60-N0

  • Zoro # G206917864


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Transmitter
7.25 in
Cable Length
60 ft
Diameter - Transmitter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-500-20-PSI-G-L1-E0-P1-60-N0
Zoro #
G206917864
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Transmitter
7.25 in
Cable Length
60 ft
Diameter - Transmitter
1 in

Description

PT500 Submersible Pressure Transducer for Clean Liquids Range 020 PSI 05536 inches of water column or 04613 feet of water column Accuracy BFSL 025 of span 420 mA output 60 feet Polyurethane Cable External Power 1028 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.