Zoro Homepage

Viton, 70 Durometer, Black, No 008, 100PK

  • Mfr # SB-V70008-100

  • Zoro # G108630458


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Dash Number
008
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-V70008-100
Zoro #
G108630458
UPC #
810131690946
Country of Origin
Viet Nam

Dimensions

Nominal Inside Dia.
3/16"
Actual Inside Dia.
0.176"
Nominal Outside Dia.
5/16"
Actual Outside Dia.
0.316"

Details

Dash Number
008
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
70A
Color
Black
Temp. Range
-15°F - 400°F
Grade
Standard
Type
O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.