Zoro Homepage

Viton, 70 Durometer, Black, No 019, 20PK

  • Mfr # SB-V70019-20

  • Zoro # G908630481


product price: $4.15
/pk 20, $0.21/ea
Sold in multiples of 2 for $8.30

Key Features

Dash Number
019
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-V70019-20
Zoro #
G908630481
UPC #
810131690977
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
13/16"
Actual Inside Dia.
0.801"
Nominal Outside Dia.
15/16"
Actual Outside Dia.
0.941"

Details

Dash Number
019
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
70A
Color
Black
Type
O-Ring
Temp. Range
-15°F - 400°F
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.