Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contol Rod, 14"L, SS, For 3" Pipe

  • Mfr # SCRU0300

  • Zoro # G508373481


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
5/8"-11
Nut Material
Steel
End Type
Chisel Point
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCRU0300
Zoro #
G508373481
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Overall Length
14 in
Compatible Bolt Hole Diameter
3/4 in
For Pipe Size
3 in

Details

Item
Contol Rod
Material
Stainless Steel
Nut Material
Steel
End Type
Chisel Point
Number of Nuts Included
8
Restricted Motion Direction
Expansion
Compatible Joint Type
Double Bulb, Single Bulb
Thread Direction
Right Hand
Material Grade/Class
316L
Includes Nuts
Yes
Thread Type
UNC
Control Unit Type
Control Rod

Description

Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 14 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Single Bulb, Control Unit Type Control Rod, For Pipe Size 3 in, Includes Nuts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.