Contol Rod, 14"L, SS, For 5" Pipe
Mfr # SCRUS0500
Zoro # G808373471
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Size
5/8"-11
Nut Material
Steel
Restricted Motion Direction
Expansion
Control Unit Type
Control Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCRUS0500
Zoro #
G808373471
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Overall Length
14 in
For Pipe Size
5 in
Compatible Bolt Hole Diameter
3/4 in
Details
Item
Contol Rod
Material
Stainless Steel
Nut Material
Steel
Restricted Motion Direction
Expansion
Control Unit Type
Control Rod
Includes Nuts
Yes
Thread Type
UNC
Compatible Joint Type
Single Bulb
Thread Direction
Right Hand
Material Grade/Class
316L
End Type
Chisel Point
Number of Nuts Included
8
Description
Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 14 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Single Bulb, Control Unit Type Control Rod, For Pipe Size 5 in, Includes Nuts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.