Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contol Rod, 14"L, Steel, For 1 1/2" Pipe

  • Mfr # CRU0150

  • Zoro # G708373472


product price: $70.49
/ea

Key Features

Material
Steel
Finish
Zinc-Plated
Thread Size
5/8"-11
Nut Material
Steel
For Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRU0150
Zoro #
G708373472
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
For Pipe Size
1 1/2 in
Overall Length
14 in
Compatible Bolt Hole Diameter
3/4 in

Details

Item
Contol Rod
Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
Number of Nuts Included
8
Restricted Motion Direction
Expansion
Control Unit Type
Control Rod
Includes Nuts
Yes
Compatible Joint Type
Double Bulb, Single Bulb
Thread Direction
Right Hand
End Type
Chisel Point
Thread Type
UNC

Description

Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Applicable, Overall Length 14 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Single Bulb, Control Unit Type Control Rod, For Pipe Size 1 1/2 in, Includes Nuts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.