Contol Rod, 14"L, Steel, For 1" Pipe
Mfr # CRU0100
Zoro # G908373463
product price: $61.99
/eaKey Features
Material
Steel
Finish
Zinc-Plated
Thread Size
5/8"-11
Thread Type
UNC
End Type
Chisel Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRU0100
Zoro #
G908373463
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Overall Length
14 in
For Pipe Size
1 in
Compatible Bolt Hole Diameter
3/4 in
Details
Item
Contol Rod
Material
Steel
Finish
Zinc-Plated
Thread Type
UNC
End Type
Chisel Point
Thread Direction
Right Hand
Restricted Motion Direction
Expansion
Description
Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Applicable, Overall Length 14 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, For Pipe Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.