Contol Rod, 17"L, SS, For 4" Pipe
Mfr # SCRUT0400
Zoro # G608373459
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Size
5/8"-11
Nut Material
Steel
Number of Nuts Included
8
Compatible Joint Type
Double Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCRUT0400
Zoro #
G608373459
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Overall Length
17 in
For Pipe Size
4 in
Compatible Bolt Hole Diameter
3/4 in
Details
Item
Contol Rod
Material
Stainless Steel
Nut Material
Steel
Number of Nuts Included
8
Compatible Joint Type
Double Bulb
Includes Nuts
Yes
Material Grade/Class
316L
Restricted Motion Direction
Expansion
Control Unit Type
Control Rod
Thread Type
UNC
End Type
Chisel Point
Thread Direction
Right Hand
Description
Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 17 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Control Unit Type Control Rod, For Pipe Size 4 in, Includes Nuts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.