Contol Rod, 17"L, SS, For 5" Pipe
Mfr # SCRUT0500
Zoro # G308373476
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Nut Material
Steel
Thread Size
5/8"-11
Control Unit Type
Control Rod
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCRUT0500
Zoro #
G308373476
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Overall Length
17 in
For Pipe Size
5 in
Compatible Bolt Hole Diameter
3/4 in
Details
Item
Contol Rod
Material
Stainless Steel
Nut Material
Steel
Control Unit Type
Control Rod
Thread Direction
Right Hand
Material Grade/Class
316L
Compatible Joint Type
Double Bulb
Restricted Motion Direction
Expansion
Thread Type
UNC
Includes Nuts
Yes
End Type
Chisel Point
Number of Nuts Included
8
Description
Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 17 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Control Unit Type Control Rod, For Pipe Size 5 in, Includes Nuts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.