Zoro Homepage

Contol Rod, 17"L, SS, For 6" Pipe

  • Mfr # SCRUT0600

  • Zoro # G608373480


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
5/8"-11
Nut Material
Steel
Material Grade/Class
316L
Control Unit Type
Control Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRUT0600
Zoro #
G608373480
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Compatible Bolt Hole Diameter
3/4 in
For Pipe Size
6 in
Overall Length
17 in

Details

Item
Contol Rod
Material
Stainless Steel
Nut Material
Steel
Material Grade/Class
316L
Control Unit Type
Control Rod
Compatible Joint Type
Double Bulb
Restricted Motion Direction
Expansion
End Type
Chisel Point
Thread Direction
Right Hand
Number of Nuts Included
8
Thread Type
UNC
Includes Nuts
Yes

Description

Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 17 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Control Unit Type Control Rod, For Pipe Size 6 in, Includes Nuts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.