Contol Rod, 17"L, Steel, For 4" Pipe
Mfr # CRUT0400
Zoro # G908373470
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc-Plated
Thread Size
5/8"-11
Nut Material
Steel
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRUT0400
Zoro #
G908373470
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Overall Length
17 in
Compatible Bolt Hole Diameter
3/4 in
For Pipe Size
4 in
Details
Item
Contol Rod
Material
Steel
Finish
Zinc-Plated
Nut Material
Steel
Thread Type
UNC
End Type
Chisel Point
Includes Nuts
Yes
Control Unit Type
Control Rod
Restricted Motion Direction
Expansion
Thread Direction
Right Hand
Compatible Joint Type
Double Bulb
Number of Nuts Included
8
Description
Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Applicable, Overall Length 17 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Control Unit Type Control Rod, For Pipe Size 4 in, Includes Nuts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.